References
Optibelt:13 X 1120
Rubix:104A3343
Manufacturer :1671743
EAN:4014486032895




Product details : OPTIBELT VBELT A SECT ENV 13 11207700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x83x83 mm |
|---|---|
| Logistic Weight | 122 g |
| Profile | a/13 |
| Belt designation | a44 |
| Interior length | 1120 mm |
| Pitch length | 1150 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1170 mm |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- Usually arrives within 14 working days
