Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A66 A Section Wrapped V Belt
MECALINE A66 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A66E
rubix:
45035032
manufacturer :
874094
ean:
3660338277016
Technical specifications
Profile
A/13
Belt designation
A66
Interior length
1676
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A66 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A66
Interior length
1676
mm
Upper width
13
mm
Height
8
mm
Pitch length
1706
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.64
excl. VAT
/
Each
£
7.97
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 13 7007700 V BELT A SECT ENV A27.5E
OPTIBELT 17 X 1016 1518107
MECALINE 889100 B66.5 WRAPPED V BELT 2.0
OPTIBELT 25 X 7500 1731285
MECALINE B48 B Section Wrapped V Belt
MECALINE A33 A Section Wrapped V Belt
MECALINE B130 B Section Wrapped V Belt
GATES C59 22X1570LP/1500LI HIPOWER VBELT C59EHP
OPTIBELT VBELT B SECTION ENVELOPE 17 12157700
OPTIBELT 25 X 2360 1591786
MECALINE 889247 C62 WRAPPED V BELT 2.0
MECALINE Z25 WRAPPED V BELT 2.0
MECALINE C134 WRAPPED V BELT 2.0
OPTIBELT 17 X 2845 1764854
OPTIBELT 10 13467700 Z53E:OPTI VBELT A SECT ENV