MECALINE C128 C Section Wrapped V Belt


Classical V Belt C Section

References
mecaline:C128E
rubix:45035177
ean:3660338281075
brand logo
brand logo
Technical specifications
Profilec/22
Belt designationc128
Interior length3251 mm
See all Specifications

Product details : MECALINE C128 C Section Wrapped V Belt


All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813

Strengths

Working temperature -40C to +70C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilec/22
Belt designationc128
Interior length3251 mm
Upper width22 mm
Height14 mm
Pitch length3309 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 38.91 excl. VAT
/ Each
£ 46.69 incl. VAT
  • Sold out