References
Superseded Ref:874181
Mecaline:A86/A2220 - 888910
Rubix:243A4068
Manufacturer :888910
EAN:3660338414633

Documents
Product details : MECALINE A86 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a86 |
| Interior length | 2184 mm |
| Pitch length | 2220 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2220 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 14.76 excl. VAT
/ Each
£ 17.71 incl. VAT
- Usually arrives within 14 working days
