Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C106 C Section Wrapped V Belt
MECALINE C106 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C106E
rubix:
45035172
manufacturer :
874490
ean:
3660338280955
Technical specifications
Profile
C/22
Belt designation
C106
Interior length
2692
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C106 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C106
Interior length
2692
mm
Upper width
22
mm
Height
14
mm
Pitch length
2750
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.49
excl. VAT
/
Each
£
80.99
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE A80 WRAPPED V BELT 2.0
MECALINE 889073 B47.25 WRAPPED V BELT 2.0
OPTIBELT 13 X 2150 1737883
MECALINE B132 B Section Wrapped V Belt
MECALINE 888861 A44.5 WRAPPED V BELT 2.0
OPTIBELT V BELT 20 SECTION 20 17007700
MECALINE A64 A Section Wrapped V Belt
MECALINE A94 A Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 10 4807747
MECALINE Z24 Z Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 10 9007700
MECALINE A63 A Section Wrapped V Belt
OPTIBELT VBELT C SECTION ENVELOPE 22 40007700
OPTIBELT 22 X 6300 1736630
OPTIBELT 13 X 2286 1670637