Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C80 C Section Wrapped V Belt
MECALINE C80 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C80E
rubix:
45035197
manufacturer :
874464
ean:
3660338280696
Technical specifications
Profile
c/22
Belt designation
c80
Interior length
2032
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C80 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
c/22
Belt designation
c80
Interior length
2032
mm
Upper width
22
mm
Height
14
mm
Pitch length
2090
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.96
excl. VAT
/
Each
£
50.35
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
OPTIBELT 22 X 3350 1714079
MECALINE A33 A Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 10 7757700
MECALINE Z20 WRAPPED V BELT 2.0
OPTIBELT V BELT 25 SECTION 25 26507700
MECALINE 889275 C88 WRAPPED V BELT 2.0
OPTIBELT 32 X 9500 1699469
OPTIBELT VBELT A SECT ENV 13 11507700
OPTIBELT 17 X 1450 1524102
MECALINE B50 B Section Wrapped V Belt
OPTIBELT 22 X 2464 1687728
GATES 9628-60930 D93 32X2360LI D2435 LD DELTA CLASSIC
OPTIBELT 32 X 2800 1599206
MECALINE A65 A Section Wrapped V Belt
OPTIBELT 22 X 1930 1732009