Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C93 C Section Wrapped V Belt
MECALINE C93 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C93E
rubix:
45035203
manufacturer :
874477
ean:
3660338280825
Technical specifications
Profile
c/22
Belt designation
c93
Interior length
2362
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C93 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
c/22
Belt designation
c93
Interior length
2362
mm
Upper width
22
mm
Height
14
mm
Pitch length
2420
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.28
excl. VAT
/
Each
£
27.94
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE B116 B Section Wrapped V Belt
MECALINE 888817 A240.75 WRAPPED V BELT 2.0
MECALINE A81 WRAPPED V BELT 2.0
GATES 9004-10088 C88 22X2310LP/2240LI HIPOWER BELT
OPTIBELT 13 X 2311 1767357
GATES 9623-63240 C324 22X8232LI C8290 LD DELTA CLASSIC
MECALINE B69 WRAPPED V BELT 2.0
OPTIBELT VBELT C SECTION ENVELOPE 22 19007700
GATES 9623-62000 C200 22X5082LI C5140 LD DELTA CLASSIC
OPTIBELT 10 X 850 1739367
MECALINE 888856 A42.5 WRAPPED V BELT 2.0
MECALINE B78 B Section Wrapped V Belt
MECALINE 890073 D98 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A98 13X2500LI A2530 LD DELTA CLASSIC
MECALINE A110 WRAPPED V BELT 2.0