Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B78 B Section Wrapped V Belt
MECALINE B78 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B78
rubix:
45035146
manufacturer :
867787
ean:
3660338217104
Technical specifications
Profile
B/17
Belt designation
B78
Interior length
1981
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B78 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B78
Interior length
1981
mm
Upper width
17
mm
Height
11
mm
Pitch length
2021
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.55
excl. VAT
/
Each
£
19.86
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 13 X 2667 1790634
OPTIBELT VBELT B SECTION ENVELOPE 17 20007700
OPTIBELT VBELT B SECTION ENVELOPE 17 18507700
OPTIBELT 22 X 2464 1687728
OPTIBELT VBELT A SECT ENV 10 7007700
MECALINE C128 C Section Wrapped V Belt
MECALINE C120 WRAPPED V BELT 2.0
MECALINE A107 WRAPPED V BELT 2.0
OPTIBELT 22 X 4826 1503801
OPTIBELT 22 X 3810 1659219
GATES VBELT A SECT ENV A180 13X4610LP/4575LI HIPOWER
MECALINE 889002 B248 WRAPPED V BELT 2.0
MECALINE B51 B Section Wrapped V Belt
OPTIBELT V BELT 6 SECT M COG 6 6007747
OPTIBELT V BELT 5 SECT M COG 5 3157747