Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B116 B Section Wrapped V Belt
MECALINE B116 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B116E
rubix:
45035075
manufacturer :
874305
ean:
3660338279119
Technical specifications
Profile
B/17
Belt designation
B116
Interior length
2946
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B116 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B116
Interior length
2946
mm
Upper width
17
mm
Height
11
mm
Pitch length
2986
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.82
excl. VAT
/
Each
£
77.78
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE C95 C Section Wrapped V Belt
OPTIBELT 10 X 1800 1560012
MECALINE A108 A Section Wrapped V Belt
MECALINE B41 B Section Wrapped V Belt
MECALINE 889201 C236 WRAPPED V BELT 2.0
OPTIBELT V BELT 20 SECTION 20 25007700
MECALINE Z30.1/2 Z30.5 Z SECTION WRAPPED V BELT
OPTIBELT VBELT A SECT ENV 13 12507700
GATES VBELT A SECT ENV A46 13X1170LI A1200 LD DELTA CLASSIC
OPTIBELT 17 X 725 1795597
OPTIBELT 22 X 2667 1743968
MECALINE A44 A Section Wrapped V Belt
GATES VBELT B SECT ENV B44 17X1120LI B1160 LD DELTA CLASSIC
OPTIBELT 17 X 2200 1558528
OPTIBELT 10 X 1270 1704559