MECALINE C104 WRAPPED V BELT 2.0


Classical V Belt C Section

References
mecaline:C104/C2700 - 889145
rubix:246A5341
manufacturer :889145
ean:3660338416989
brand logo
brand logo
Technical specifications
ProfileC/22
Belt designationC104
Interior length2641 mm
See all Specifications

Product details : MECALINE C104 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileC/22
Belt designationC104
Interior length2641 mm
Upper width22 mm
Height14 mm
Pitch length2700 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 8.66 excl. VAT
/ Each
£ 10.39 incl. VAT
  • In stock: Next day delivery