References
Optibelt:17 X 4750
Rubix:265A8899
Manufacturer :1687382
EAN:4014486035247




Product details : OPTIBELT 17 X 4750 1687382
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x343x343 mm |
|---|---|
| Logistic Weight | 931 g |
| Profile | b/17 |
| Belt designation | b187 |
| Interior length | 4750 mm |
| Outer length | 4819 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 4790 mm |
Show UNSPSC/ECL@SS
£ 28.44 excl. VAT
/ Each
£ 34.13 incl. VAT
- Usually arrives within 14 working days
