MECALINE 889223 C360 WRAPPED V BELT 2.0


Classical V Belt C Section

References
mecaline:C360/C9202 - 889223
rubix:255A0585
manufacturer :889223
ean:3660338417764
brand logo
brand logo
Technical specifications
ProfileC/22
Belt designationC360
Interior length9144 mm
See all Specifications

Product details : MECALINE 889223 C360 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileC/22
Belt designationC360
Interior length9144 mm
Upper width22 mm
Height14 mm
Pitch length9202 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 25.32 excl. VAT
/ Each
£ 30.38 incl. VAT
  • Usually arrives within 14 working days