References
Superseded Ref:867783
Mecaline:B62/B1620 - 889094
Rubix:243A4141
Manufacturer :889094
EAN:3660338416477

Documents
Product details : MECALINE B62 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b62 |
| Interior length | 1574 mm |
| Outer length | 1620 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1620 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 12.46 excl. VAT
/ Each
£ 14.95 incl. VAT
- In stock: Next day delivery
