GATES VBELT D SECT ENV D180 32X4650LP/4570LI HIPOWER


Hi-Power D

References
gates:D180 32X4650LP/4570LI HIPOWER
rubix:184A3508
manufacturer :9005-10180
ean:5412571053043
brand logo
brand logo
Technical specifications
Profiled/32
Belt designationd180
Interior length4570 mm
See all Specifications

Product details : GATES VBELT D SECT ENV D180 32X4650LP/4570LI HIPOWER


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Technical specifications


Attributes
Profiled/32
Belt designationd180
Interior length4570 mm
Upper width32 mm
Height19 mm
Pitch length4645 mm
Materialcr
Show UNSPSC/ECL@SS
£ 122.14 excl. VAT
/ Each
£ 146.57 incl. VAT
  • Usually arrives within 14 working days