MECALINE 890069 D354 WRAPPED V BELT 2.0


Classical V Belt D Section

References
mecaline:D354/D9070 - 890069
rubix:255A0652
manufacturer :890069
ean:3660338426223
brand logo
brand logo
Technical specifications
ProfileD/32
Belt designationD354
Interior length9000 mm
See all Specifications

Product details : MECALINE 890069 D354 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileD/32
Belt designationD354
Interior length9000 mm
Upper width32 mm
Height20 mm
Pitch length9070 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 46.02 excl. VAT
/ Each
£ 55.22 incl. VAT
  • Usually arrives within 14 working days