Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A32 A Section Wrapped V Belt
MECALINE A32 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A32
rubix:
45034998
manufacturer :
867737
ean:
3660338216602
Technical specifications
Profile
A/13
Belt designation
A32
Interior length
812
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A32 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A32
Interior length
812
mm
Upper width
13
mm
Height
8
mm
Pitch length
842
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.46
excl. VAT
/
Each
£
7.75
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE A124 A Section Wrapped V Belt
MECALINE 889214 C300 WRAPPED V BELT 2.0
MECALINE B108 B Section Wrapped V Belt
GATES VBELT A SECT ENV A57 13X1450LI A1480 LD DELTA CLASSIC
OPTIBELT 13 X 4572 1580522
MECALINE C68 WRAPPED V BELT 2.0
OPTIBELT 10 X 1194 1554659
MECALINE B79 B Section Wrapped V Belt
MECALINE 889238 C54 WRAPPED V BELT 2.0
MECALINE B85 B Section Wrapped V Belt
MECALINE 889977 Z21 WRAPPED V BELT 2.0
MECALINE B89 B Section Wrapped V Belt
MECALINE A54 A Section Wrapped V Belt
MECALINE 889065 B44.25 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 13007700