optibelt VB 5
Profile | 5 |
---|---|
Belt designation | 5X425 |
Interior length | 425 mm |
Logistics dimensions (L x W x H) | 4x24x24 mm |
---|---|
Logistic Weight | 8 g |
Profile | 5 |
Belt designation | 5X425 |
Interior length | 425 mm |
Upper width | 5 mm |
Height | 3 mm |
Pitch length | 436 mm |
Outer length | 444 mm |
Material | SBR/NR |
Usually arrives within 14 working days