GATES 962160200 DELTA CLASSIC V-BELT A20 13x510Li A540 Ld DELTA C
Delta Classic A
See technical informationReferences
Gates:A20 13x510Li A540 Ld DELTA CLASSIC
Rubix:270A0203
Manufacturer :962160200
EAN:5414465288302

Product details : GATES 962160200 DELTA CLASSIC V-BELT A20 13x510Li A540 Ld DELTA C
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a20 |
| Interior length | 510 mm |
| Pitch length | 540 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 560 mm |
| Material | sbr |
| Section | 13 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
- Usually arrives within 14 working days
