Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE Z30 Z Section Wrapped V Belt
MECALINE Z30 Z Section Wrapped V Belt
Classical V Belt Z Section
References
mecaline:
Z30E
rubix:
45035785
manufacturer :
874002
ean:
3660338276101
Technical specifications
Profile
Z/10
Belt designation
Z30
Interior length
762
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE Z30 Z Section Wrapped V Belt
All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Strengths
Working temperature -40C to +70C
Applications
V belt power transmission drives
Technical specifications
Attributes
Profile
Z/10
Belt designation
Z30
Interior length
762
mm
Upper width
10
mm
Height
6
mm
Pitch length
785
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.37
excl. VAT
/
Each
£
6.44
incl. VAT
Sold out
Select variants (22)
Add to cart
Check our products from related categories
OPTIBELT 17 X 650 1714039
OPTIBELT 22 X 4826 1503801
OPTIBELT 13 X 1625 1506537
OPTIBELT 32 X 4115 1576717
MECALINE B45 WRAPPED V BELT 2.0
MECALINE C195 WRAPPED V BELT 2.0
MECALINE 888838 A34.5 WRAPPED V BELT 2.0
MECALINE 888805 A162 WRAPPED V BELT 2.0
OPTIBELT V BELT 20 SECTION 20 50007700
MECALINE A39 WRAPPED V BELT 2.0
MECALINE 890046 Z61 WRAPPED V BELT 2.0
OPTIBELT 13 11007700 A43E WRAPPED V BELT
GATES VBELT B SECT ENV B120 17X3050LI B3090 LD DELTA CLASSIC
OPTIBELT 22 X 9144 1779287
GATES 9623-62500 C250 22X6352LI C6410 LD DELTA CLASSIC