GATES 962261200 DELTA CLASSIC V-BELT B120 17x3050Li B3090 Ld DELTA
Delta Classic B
See technical informationReferences
Gates:B120 17x3050Li B3090 Ld DELTA CLASSIC
Rubix:101A5661
Manufacturer :962261200
EAN:5414465299148

Product details : GATES 962261200 DELTA CLASSIC V-BELT B120 17x3050Li B3090 Ld DELTA
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b120 |
| Interior length | 3050 mm |
| Outer length | 3090 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3090 mm |
| Material | sbr |
| Section | 17 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 15.73 excl. VAT
/ Each
£ 18.88 incl. VAT
- Usually arrives within 14 working days
