References
Optibelt:17 X 650
Rubix:266A0334
Manufacturer :1714039
EAN:4014486033878




Product details : OPTIBELT 17 X 650 1714039
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x47x47 mm |
|---|---|
| Logistic Weight | 127 g |
| Profile | b/17 |
| Belt designation | b26 |
| Interior length | 650 mm |
| Outer length | 719 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 690 mm |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Usually arrives within 14 working days
