optibelt VB C/22
Profile | c/22 |
---|---|
Belt designation | c190 |
Interior length | 4826 mm |
Logistic Weight | 1564 g |
---|---|
Profile | c/22 |
Belt designation | c190 |
Interior length | 4826 mm |
Upper width | 22 mm |
Height | 14 mm |
Pitch length | 4884 mm |
Outer length | 4914 mm |
Usually arrives within 14 working days