MECALINE Z47 WRAPPED V BELT 2.0


Classical V Belt Z Section

References
mecaline:Z47/Z1220 - 890031
rubix:243A4787
manufacturer :890031
ean:3660338425844
brand logo
brand logo
Technical specifications
Profilez/10
Belt designationz47
Interior length1193 mm
See all Specifications

Product details : MECALINE Z47 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound

Strengths

Working temperature -40 to +120°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilez/10
Belt designationz47
Interior length1193 mm
Upper width10 mm
Height6 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 14.84 excl. VAT
/ Each
£ 17.81 incl. VAT
  • In stock: Next day delivery