References
Optibelt:17 X 3350
Rubix:265A8885
Manufacturer :1651118
EAN:4014486035001




Product details : OPTIBELT 17 X 3350 1651118
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x242x242 mm |
|---|---|
| Logistic Weight | 657 g |
| Profile | b/17 |
| Belt designation | b132 |
| Interior length | 3350 mm |
| Outer length | 3419 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3390 mm |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Usually arrives within 14 working days
