MECALINE A91 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A91/A2350 - 888915
rubix:243A4073
manufacturer :888915
ean:3660338414688
brand logo
brand logo
Technical specifications
ProfileA/13
Belt designationA91
Interior length2311 mm
See all Specifications

Product details : MECALINE A91 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileA/13
Belt designationA91
Interior length2311 mm
Upper width13 mm
Height8 mm
Pitch length2350 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 9.77 excl. VAT
/ Each
£ 11.72 incl. VAT
  • In stock: Next day delivery