Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 564106 FILTER
FESTO 564106 FILTER
Compressed Air Filter
References
festo:
MS9-LF-G-EUM
rubix:
391A3385
manufacturer :
564106
ean:
4052568211370
Technical specifications
Filter fineness
40
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 564106 FILTER
Filter MS9-LF-G-EUM 40 µm Filter, metal bowl, manual Condensate drain, direction of flow: from left to right. Size=9, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
2816
g
Filter fineness
40
µm
Material
die-cast aluminium
Min. service pressure
0
bar
Max. service pressure
20
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.33
excl. VAT
/
Each
£
143.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC AMF550C-F10 ODOUR REMOVAL FILTER
SMC AFF8C-F04D-T MAIN LINE FILTER
SMC ZFC53-B IN-LINE AIR FILTER
NORGREN F74G-4GN-QP3 FILTER EXCELON
AVENTICS R412006061
SMC AMG650-14D DRAIN CATCH
SMC AF40-F03D AIR FILTER
AVENTICS R412007026
SMC AF20-F01-D AIR FILTER
FESTO 529401 FILTER MS4-LF-1/4-ERV
SMC AMG250C-F02C WATER SEPARATOR
FESTO 553072 MICRO FILTER
SMC AF50-F06D AIR FILTER
FESTO 532833 FINE FILTER LFMB-3/4-D-MIDI-DA-A
NORGREN F73G-2GN-AT3 FILTER EXCELON