Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Waste containers - Bag
BPI GR0106 CHSA 20KG X-HV DUTY COMPACTOR CLEAR 508X864X1168 R25 PK100
BPI GR0106 CHSA 20KG X-HV DUTY COMPACTOR CLEAR 508X864X1168 R25 PK100
Clear Compactor Sack
References
bpi:
GR0106
rubix:
80360776
ean:
5026824841068
Technical specifications
Type
bin
See all Specifications
Product details
Technical specifications
Product details : BPI GR0106 CHSA 20KG X-HV DUTY COMPACTOR CLEAR 508X864X1168 R25 PK100
Manufactured using 100% recycled material Ideal for commercial waste and segregation Available in a variety of CHSA ratings
Technical specifications
Attributes
Type
bin
Packaging
100 pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.04
excl. VAT
/
Each
£
36.05
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BEAVERSWOOD BLUE RACKSACK MIXED RECYCLING IN GREEN TEXT RSB1/MR
SPARTEX 225000344554 WHEELIE BIN BAGS CLEAR250G 863X1143X1372MM PK50
BPI FL0105 HEAVY DUTY CLEAR 457X737X965 R25 PK200
BEAVERSWOOD BLUE RACKSACK PRINTED STRAPPING IN RED TEXT RSB1/PS
BPI GR0111 MEDIUM DUTY WHEELIE BIN LINER CLEAR 686X1168X1295 R10 PK50
BPI GR0004 CHSA 15KG HEAVY DUTY REFUSE BLACK 457X737X838 R25 PK200
BPI GR0014 CHSA 20KG X-HV DUTY COMPACTOR BLACK 508X864X116 R25 PK100
BPI GR0006 CHSA 10KG MEDIUM DUTY REFUSE BLACK 457X737X965 R25 PK200
BEAVERSWOOD RACKSACK GENERAL WASTE
SPARTEX 895936 RUBBLE SACK CAPACITY 50L BLACK 140 MICRON PK10
SPARTEX 853405 WASTE-BIN SACK UNIVERSAL + CAPACITY L 110 PK8
BPI GR0606 HEAVY DUTY SWING BIN LINER 50L WHITE 600X830 R150
SPARTEX 853400 WASTE-BIN SACK UNIVERSAL CAPACITY L 130 PK10
SPARTEX 853402 WASTE-BIN SACK UNIVERSAL + CAPACITY L 30 20ROLLS
BPI GR0302 X-HEAVY DUTY RUBBLE SACK CLEAR 508X762 R10 PK100