Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Waste containers - Bag
SPARTEX 895936 RUBBLE SACK CAPACITY 50L BLACK 140 MICRON PK10
SPARTEX 895936 RUBBLE SACK CAPACITY 50L BLACK 140 MICRON PK10
Rubble Sack
References
spartex:
895936
rubix:
386A7895
ean:
3660338482557
Technical specifications
Capacity
50
l
Type
Bin
See all Specifications
Product details
Technical specifications
Product details : SPARTEX 895936 RUBBLE SACK CAPACITY 50L BLACK 140 MICRON PK10
Heavy duty bag .
High resistance bag (LDPE).
For heavy waste and/or bulky type rubble. .
Increased strength and resistance. .
Colour: Black
Technical specifications
Attributes
Capacity
50
l
Type
Bin
Packaging
Cardboard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.92
excl. VAT
/
Each
£
51.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BPI GR0302 X-HEAVY DUTY RUBBLE SACK CLEAR 508X762 R10 PK100
BEAVERSWOOD BLUE CARDBOARD RACKSACK 1000 X 920MM PRINTED
BPI FL0050 X-HEAVY DUTY REFUSE BLACK 457X737X965 PK100
BPI FL0610 SWING BIN LINER WHITE 330X584X736 R100 PK500
SPARTEX 854085 RE-USABLE BAG, 120 LITRES CAPACITY L 120 PK1
BPI GR0009 CHSA 20KG X-HEAVY DUTY REUSE BLACK 457X737X965 R25 PK200
SPARTEX 853397 WASTE-BIN SACK UNIVERSAL CAPACITY L 50 PK20
BPI GR0008 CHSA 15KG HEAVY DUTY REFUSE BLACK 457X737X965 R25 PK200
BEAVERSWOOD BLUE RACKSACK WITH NO PRINTING RSB1/BK
BPI FL0034 MEDIUM DUTY WHEELIE BIN LINER BLACK 686X1168X1295 R25 PK100
BPI CS004 CHSA 10KG MEDIUM DUTY REFUSE BLUE 457X737X965 R25 PK200
SPARTEX 853403 WASTE-BIN SACK UNIVERSAL + CAPACITY L 50 PK20
SPARTEX 853407 WASTE-BIN SACK UNIVERSAL + CAPACITY L 130 60 PK5
SPARTEX 853399 WASTE-BIN SACK UNIVERSAL CAPACITY L 110 PK20
SPARTEX 853396 WASTE-BIN SACK UNIVERSAL CAPACITY L 30 PK20