Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Waste containers - Bag
BPI GR0606 HEAVY DUTY SWING BIN LINER 50L WHITE 600X830 R150
BPI GR0606 HEAVY DUTY SWING BIN LINER 50L WHITE 600X830 R150
Swing Bin Liner
References
bpi:
GR0606
rubix:
80866319
ean:
5026824750001
Technical specifications
Capacity
50
l
Type
Bin
See all Specifications
Product details
Technical specifications
Product details : BPI GR0606 HEAVY DUTY SWING BIN LINER 50L WHITE 600X830 R150
Swing and square bin liners are ideal for light duty office waste
Technical specifications
Attributes
Capacity
50
l
Type
Bin
Packaging
150 Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.48
excl. VAT
/
Each
£
17.38
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 895936 RUBBLE SACK CAPACITY 50L BLACK 140 MICRON PK10
BPI FL0618 SQUARE BIN LINER WHITE 330X560X711 PK1000
TORK 204060 TRANSPARENT 50L BIN LINERS B1 X25 PK10
BEAVERSWOOD T2B/1 DOUBLE TROLLEY SACK 600X600
BPI GR0008 CHSA 15KG HEAVY DUTY REFUSE BLACK 457X737X965 R25 PK200
BPI GR0104 CHSA 10KG MEDIUM DUTY REFUSE CLEAR 457X737X965 R25 PK200
BPI FL0050 X-HEAVY DUTY REFUSE BLACK 457X737X965 PK100
BPI CS004 CHSA 10KG MEDIUM DUTY REFUSE BLUE 457X737X965 R25 PK200
BPI GR0411 COMPOSTABLE CADDY LINER 10L GREEN 440X450 R24 PK480
BPI GR0021 CHSA 20KG X-HV DUTY COMPACTOR BLACK 508X965X1143 PK100
SPARTEX A0110509 HAZARDOUS WASTE BAGS BLUE PACK OF 100
BEAVERSWOOD BLUE RACKSACK WITH NO PRINTING RSB1/BK
SPARTEX 853407 WASTE-BIN SACK UNIVERSAL + CAPACITY L 130 60 PK5
BPI GR0017 LIGHT DUTY WHEELIE BIN LINER BLACK 686X1169X1295 R25 PK100
BPI GR0009 CHSA 20KG X-HEAVY DUTY REUSE BLACK 457X737X965 R25 PK200