SPARTEX 853402 WASTE-BIN SACK UNIVERSAL + CAPACITY L 30 20ROLLS
Universal bin liner +
See technical informationSee documentsReferences
Spartex:853402
Rubix:217A5410
EAN:3660338095368

Documents
Product details : SPARTEX 853402 WASTE-BIN SACK UNIVERSAL + CAPACITY L 30 20ROLLS
For all common light and/or bulky waste..
Increased strength and resistance..
Types 30 to 130. The given dimensions are: 1/2 perimeter x height..
Colour: Black
Increased strength and resistance..
Types 30 to 130. The given dimensions are: 1/2 perimeter x height..
Colour: Black
Technical specifications
Attributes
| Volume | 30 l |
|---|---|
| Type | bin |
| Packaging | 20 rlx of 25 = 500 per box |
Show UNSPSC/ECL@SS
£ 37.87 excl. VAT
/ Each
£ 45.44 incl. VAT
- In stock: Next day delivery
