3M VHB TAPE 4611F DARK GREY 19 MM X 33 M 1.1 MM


3M™ VHB™ tape 4611

References
3m:23838
rubix:395A4686
manufacturer :7000072164
ean:4046719675135
brand logo
brand logo
Technical specifications
Width19 mm
Length33 m
See all Specifications

Product details : 3M VHB TAPE 4611F DARK GREY 19 MM X 33 M 1.1 MM


Dream, Design, Deliver with the 4611 Family of 3M™ VHB™ Tapes
The 4611 family of 3M™ VHB™ Tapes utilizes general purpose adhesive on both sides of firm foam core. High temperature capability makes this family often suitable for bonding prior to high temperature paint processing. It is typically used on metal substrates such as aluminium, galvanized steel and stainless steel. Applications for this tape include stiffener and panel attachment, including assembly before paint ovens as well as decorative material and trim.

Recommended Applications: Stiffener to panel, Panel to frame; Decorative material and trim; Nameplates and logos


An Unconventional Foam Tape

We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance. 3M stands by all of its products and is there to provide you with design guidance and technical support when you need it.

Proven Reliability from 3M™ VHB™ Tapes

3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. Our versatile line of tapes can be used indoors or outdoors in a variety of applications, including window, door and sign assembly, electronics, construction
Dream, Design, Deliver with our 3M™ VHB™ Tape 4611. It is a dark grey, 1.1 mm thick, general purpose adhesive with firm foam that has the added feature of high temperature resistance. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high surface energy substrates.

Strengths

Fast and easy-to-use permanent bonding method provides high strength and long-term durability;Pressure sensitive adhesive bonds on contact to provide immediate handling strength;Virtually invisible fastening keeps surfaces smooth;Dark grey, 1.1 mm, general purpose adhesive with firm foam has added feature of high temperature resistance;Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up;High dynamic stress absorption reduces vibration and impact stress;Creates a permanent seal against water, moisture and more;Allows the use of thinner, lighter weight and dissimilar materials;Provide excellent temperature resistance when bonding metal parts prior to paint processing

Applications

Use for stiffener and panel attachment, including assembly before paint ovens, as well as decorative material and trim;Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

Technical specifications


Attributes
Packaged dimensions (D x W x H)84x268x282 mm
Package weight2884 g
Width19 mm
Length33 m
MaterialForm
Thickness1.1 mm
ColourGrey
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 59.07 excl. VAT
/ Each
£ 70.88 incl. VAT
  • Usually arrives within 14 working days