• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
SMC CG3-D040 CLEVIS

SMC CG3-D040 CLEVIS

Clevis

See technical information
References
SMC:CG3-D040
Rubix:110A5956
Manufacturer :00925548
EAN:3618035772983
brand logo
brand logo
Technical specifications
Typesmc cg3-d040 clevis
See all Specifications

Product details : SMC CG3-D040 CLEVIS


Technical specifications


Attributes
Typesmc cg3-d040 clevis
Cylinder diameter40 mm
Show UNSPSC/ECL@SS
£ 4.68 excl. VAT
/ Each
£ 5.62 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

FESTO 157309 FOOT MOUNTING HUA-12/16SMC ES5040 SQUARE JOINT WITH SPHERICAL HEAD D.40 (WHITE ZINC)FESTO 562611 SENSOR RAILSMC CG-E080SUS INTERGRATED CLEVISAVENTICS 1825805281FESTO 1405211 FLANGE MOUNTING DAMF-F7-32SMC JA15-5-080 FLOATING JOINTSMC MXQA-JS12 SHOCK ABSORBERMATARA Y-VIP-27 Y FRONT CLEVIS TO SUIT 125 BORE ISO15552-VDMA 24562 PNSMC MXS-A827-X11 STROKE ADJUSTERNORGREN QM/32/10 REED SWITCH WITH L.E.D.FESTO 562581 EMERGENCY BUFFERNORGREN QA/8063/42 REAR CLEVISCAMOZZI V SLOT ELECTRONIC-3 WIRE-PNP-10 TO 27V DC-2M CABLE CSV-332MATARA CICT100 CENTRE TRUNION TO SUIT TIE ROD TYPE 100 BORE ISO/VDMA P
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap