U-POWER GO10064 CLIMB GTX S3 HRO HI CI WR SRC BROWN BOOT EU41 UK7
Climb GTX S3 CI HI HRO WR SRC
See technical informationReferences
U-Power:GO10064-41
Rubix:2586856
Manufacturer :GO10064 41
EAN:8033546222355

Product details : U-POWER GO10064 CLIMB GTX S3 HRO HI CI WR SRC BROWN BOOT EU41 UK7
Ankle boots safety shoes, totally "no metal", comfortable u power Gore-Tex, with water-repellent soft pull-up upper, waterproof and breathable, composite toecap, anti-puncture, anti-slip and PU/Nitrile sole.
Standard : EN20345 S3 CI HI HRO WR SRC
Standard : EN20345 S3 CI HI HRO WR SRC
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| Material | leather |
| UK shoe size | 7 |
| Type of soles | composite mid sole |
| Metal free | yes |
Show UNSPSC/ECL@SS
£ 136.86 excl. VAT
/ Each
£ 164.23 incl. VAT
- Delivery usually within ( 3 ) days