V12 V1915 BOOST IGS BLACK S3 HRO SRC WOMENS TRAINER UK8 EU42
V12 V1915 BOOST WOMENS BLACK METAL FREE TRAINER
See technical informationSee documentsReferences
V12 Footwear:V1915-8
Rubix:207A7238
EAN:5055327313536

Documents
Product details : V12 V1915 BOOST IGS BLACK S3 HRO SRC WOMENS TRAINER UK8 EU42
Technical specifications
Attributes
| EU shoe size | 8 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Material | vegan friendly leather |
| Metatarsal protection | yes |
Show UNSPSC/ECL@SS
£ 76.78 excl. VAT
/ Each
£ 92.14 incl. VAT
- Delivery usually within ( 3 ) days
