References
Base Protection:CA-B0618-CWA 43
Rubix:389A0851
Manufacturer :CA-B0618-CWA 43
EAN:8034003170042

Product details : BASE B0618 CLIMB S1P SSRC SHOES GREY/ORANGE EU43 UK9
S1P SRC
ROD: Suede
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: SlimCap
SOLE: Anti-fatigue AirTech + Tpu-Skin®
Size range: 34-49
ROD: Suede
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: SlimCap
SOLE: Anti-fatigue AirTech + Tpu-Skin®
Size range: 34-49
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | orange |
Show UNSPSC/ECL@SS
£ 85.32 excl. VAT
/ Each
£ 102.38 incl. VAT
- Usually arrives within 14 working days
