PORTWEST COMPTRNRBLK/BLUE-44


FC67 Compositelite Vistula Trainer S1P HRO

References
portwest:FC67BKR44
rubix:170A1364
brand logo
brand logo
Technical specifications
EU shoe size44
Colourblack
Main materialleather
See all Specifications

Product details : PORTWEST COMPTRNRBLK/BLUE-44


Hard wearing S1P non metallic hiker, offering comfort and durability. Phylon/rubber outsole for comfort and slip resistance. Ideal for light industrial use or in metal free areas.

Strengths

- CE certified
- Composite toecap for added protection
- Pierce resistant composite midsole
- Anti-static footwear
- Energy Absorbing Seat Region
- SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces
- Heat resistant outsole 300°C
- Fuel and oil resistant outsole
- Dual density sole unit
- 100% non-metallic

Applications

Ideal for construction, utilities and public services

Technical specifications


Attributes
EU shoe size44
Colourblack
Main materialleather
Weight1560 g
Materialsplit leather (upper), phylon/rubber (sole)
Secondary colourblue
Show UNSPSC/ECL@SS
£ 47.16 excl. VAT
/ Each
£ 56.59 incl. VAT
  • Usually arrives within 14 working days