Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0618 CLIMB S1P SRC GREY/ORANGE EU41 UK7
BASE B0618 CLIMB S1P SRC GREY/ORANGE EU41 UK7
CLIMB
References
base protection:
CA-B0618-CWA-41
rubix:
389A0850
ean:
8034003170028
Technical specifications
EU shoe size
41
Collar height
low
Colour
grey
See all Specifications
Product details
Technical specifications
Product details : BASE B0618 CLIMB S1P SRC GREY/ORANGE EU41 UK7
S1P SRC
ROD: Suede
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: SlimCap
SOLE: Anti-fatigue AirTech + Tpu-Skin®
Size range: 34-49
Technical specifications
Attributes
EU shoe size
41
Collar height
low
Colour
grey
Main material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.57
excl. VAT
/
Each
£
101.48
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST FC14 SIZE 9 COMPOSITELITE SHOE
UVEX 85172 1 S3L FO SC SR BOOT BLACK/RED EU52 UK16 W11
U-POWER UM10263-42 TAXI S3 SRC TAN BOOT SIZE 42/8
U-POWER UW10164-39 ENOUGH U S3 SRC BLK BOOT SIZE 39/6
U-POWER SN10014-47 LION S3 SRC BLK BOOT SIZE 47/12
JALAS 9935 EXALTER LOW CUT SHOE S1 PS SC HRO FO EU40 UK6.5
U-POWER RL20056-41 PUSH ESD S1P SRC D' GRY LOWSHOE SIZE 41/7
BASE B0873 BE-FREE TOP S3L LG FO SR BLACK/GREY EU45 UK11
HECKEL 67313 MACCROSSROAD 3.0 HIGH S3L SR BOOT BLACK/YELLOW EU48 UK13
PORTWEST FT35BGN42 COMPOSITELITE OGWEN LOW CUT TRAINER S1P SIZE 42/8
BASE B1206 I-LAB SHOE S1P ESD SRC GREY/BLUE EU42 UK8
BASE B1212 I-CYBER SHOE S1P ESD SRC BLACK/BLUE EU46 UK11.5
BASE B0636 BOB S3 ESD SRC WHITE EU40 UK6.5
GISS 880808 SAFETY SHOES COROPUNA S3 OUTDOOR BLACK SIZE 9/43
JALAS 7138 ZENIT EVO LOW CUT SHOE S3 SRC EU41 UK7