References
U-Power:RI21076-38
Rubix:255A9643
EAN:8033546441503

Product details : U-POWER RI21076 TOKYO ESD S1P SRC BLACK LOWSHOE EU38 UK5
Women’s safety footwear, ideal for those who are required to stand for many hours. Comfortable work shoes with an anatomical insole featuring the WOW2 anti-fatigue insert and self-molding properties for prolonged comfort. Lightweight, breathable work footwear with an upper in soft perforated suede leather and blue mesh inserts. The WingTex lining with air channels ensures foot wellbeing and health. Tokyo is a safety shoe in protection class S1P SRC ESD with an AirToe composite toe cap for protection of the front of the foot and the Save & Flex Plus anti-penetration system that guarantees 100% protection of the sole of the foot. Slip-resistant safety shoes with a PU/PU abrasion-resistant, oil-resistant and antistatic sole, suitable for warehouse workers, road transport and logistics, carpenters, joiners, general laborers, petrol station attendants, craftsmen, welders, bricklayers, electricians, plumbers, gardeners and agricultural work, painters, mechanics and tire fitters.
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | suede |
| Water proof | yes |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 66.89 excl. VAT
/ Each
£ 80.27 incl. VAT
- In stock: Next day delivery