References
Jalas:2902-37
Rubix:386A0696
EAN:6408487387920



Product details : JALAS 2902 CLEAN DANIEL CLOG BLACK OB A E SRC FO EU37 UK4
Occupational shoe, plastic shank, PU outsole, upper material microfiber
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Adjustable heel strap, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Applications
Shop work, Office work, Service work, Care work, Healthcare, Hotel- and restaurant work, Kitchen work, Cleaning
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 214.71 excl. VAT
/ Each
£ 257.65 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
