References
Festo:DHAA-G-Q11-20-B2/B3-25
Rubix:390A7348
Manufacturer :1978443
EAN:4052568250249

Documents
Product details : FESTO 1978443 ADAPTER KIT
Adapter kit DHAA-G-Q11-20-B2/B3-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-20-B2/B3-25 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* Aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 48,95 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 98.43 excl. VAT
/ Each
£ 118.12 incl. VAT
- Delivery usually within ( 16 ) days