MASCOT 50407 TANGA SOCKS D'ANTH/BLACK EU39-43 UK6-9 PACK OF 2
Socks Tanga dark anthracite/black
See technical informationReferences
Mascot:50407-875-1809-39/43TWO
Rubix:45013691
EAN:5707209769565

Product details : MASCOT 50407 TANGA SOCKS D'ANTH/BLACK EU39-43 UK6-9 PACK OF 2
Light fabric. Breathable, moisture absorbing and durable. Lycra® gives stability and holds the sock in place onthe foot. Terry cushioning under the foot gives extra protectionand durability.
Technical specifications
Attributes
| EU shoe size | 39/43 |
|---|---|
| Colour | grey |
| Main material | cotton |
| Material | 85% cotton/12% polyamide/3% lycra® |
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ Each
£ 26.08 incl. VAT
- In stock: Next day delivery
