PORTWEST CS11NARL PORTWEST FREEZER/COLDSTORE TROUSER SIZE L


ColdStore CS11 Pants

References
portwest:CS11NARL
rubix:255A8691
ean:5036108129584
brand logo
brand logo
Technical specifications
Colournavy
Sizel
Main materialpolyester
See all Specifications

Product details : PORTWEST CS11NARL PORTWEST FREEZER/COLDSTORE TROUSER SIZE L


Expertly designed, these ColdStore pants come with high front and back to provide extra warmth to the body. Strong buckles with wide elastic straps adjust in length to ensure a comfortable fit for the wearer. A 5 cm wide reflective tape around the legs increases the wearer's visibility and safety.

Technical specifications


Attributes
Colournavy
Sizel
Main materialpolyester
Secondary colourwhite
Material100% polyester (shell fabric)
Show UNSPSC/ECL@SS
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
  • Usually arrives within 14 working days