PORTWEST COLDSTORE NAVY TROUSERS CS11 SIZE M


ColdStore CS11 Pants

References
portwest:CS11NARM
rubix:170A1142
ean:5036108129577
brand logo
brand logo
Technical specifications
Colournavy
Sizem
Main materialpolyester
See all Specifications

Product details : PORTWEST COLDSTORE NAVY TROUSERS CS11 SIZE M


Expertly designed, these ColdStore pants come with high front and back to provide extra warmth to the body. Strong buckles with wide elastic straps adjust in length to ensure a comfortable fit for the wearer. A 5 cm wide reflective tape around the legs increases the wearer's visibility and safety.

Technical specifications


Attributes
Colournavy
Sizem
Main materialpolyester
Secondary colourwhite
Material100% polyester (shell fabric)
Show UNSPSC/ECL@SS
£ 100.47 excl. VAT
/ Each
£ 120.56 incl. VAT
  • Usually arrives within 14 working days