HELLYHAN 71437_990-XL KENSINGTON WINTER CONS PANT BLACK XL


Kensington Winter Construction Pant

References
helly hansen:71437_990-XL
rubix:366A8509
ean:7040058764298
brand logo
brand logo
Technical specifications
Colourblack
Sizexl
Main materialpolyamide
See all Specifications

Product details : HELLYHAN 71437_990-XL KENSINGTON WINTER CONS PANT BLACK XL


Fully taped construction.
Detachable and elastic suspenders.
Broad center back belt loop for extra strength and stability.
Zip-off Cordura hanging pockets with double lined bottom and webbing for durability.
Plastic covered metal buttons.
Hand pockets with YKK zipper.
Thigh pockets with YKK zipper, fastener closure and built in mobile pocket.
ID card loop.
Opening for ruler.
Knee high boot zipper with storm flap & fastener closure.
Cordura fabric reinforcement at knee and bottom leg.
Articulated knees for optimal mobility.
Knee Pad pockets accessible from the inside
Knee Pad position can be adjusted by 5cm for optimal mobility.
Boot gaiters with gripper.
Possibility to increase leg length by 5cm.
Reflective details.

Technical specifications


Attributes
Colourblack
Sizexl
Main materialpolyamide
Grammage215 g/m²
Secondary colourorange
Materialpolyamide cordura fabric / polyester
Show UNSPSC/ECL@SS
£ 181.91 excl. VAT
/ Each
£ 218.29 incl. VAT
  • Usually arrives within 14 working days