• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Thread-cutters and accessories(7,915)
  • Thread-cutting millers(243)
  • Tool tip thread-cutting tools(374)
  • Die-stocks and accessories(815)
  • Combs(175)
See Thread-cutting
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Thread-cutting
  4. Tool tip thread-cutting tools
  5. Thread-cutting tool tips
  6. Turning thread-cutting tool tip
  7. KENNAMETAL 16ER020M COLLET ER16 2 1123683

KENNAMETAL 16ER020M COLLET ER16 2 1123683

Collet

See technical information

References

Kennametal:16ER020M
Rubix:289A7319
Manufacturer :1123683
EAN:4059782144941
brand logo
brand logo

Product details : KENNAMETAL 16ER020M COLLET ER16 2 1123683


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 40.33 excl. VAT
/ Each
£ 48.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE CT16 IR 0.75 ISO GCU20 867381V-COIL THREAD INSERT 07338 M18X1.50 PACK OF 10WALTER NTS-ER-16 0.50ISO WXP20 THREADING INSERTS 5012878PRAMET TN 16NR140UN:T8030 THREADING INSERT 6755309WALTER CCGT120408-PM2 WXN10 TURNING INSERTS METALS/PLASTICS 5157901PRAMET TN 16ER175M:T8030 THREADING INSERT 6755173WALTER VCGT160404-PF2 WXN10 TURNING INSERTS METALS/PLASTICS 5198017WALTER SNMG120416-MK5 WKK20S TURNING INSERTS (NEGATIVE) 6123817CUTLINE CT16ER 2.00 ISO GCU20 867368SANDVIK 266RL-270000-800-BG H13A CARBIDE BLANK 5965655VCOIL 07334 THREAD INSERT M16 X 2.00 PACK OF 10SANDVIK 266LL-220000-600-BG H13A CARBIDE BLANK 5965651WALTER DCGT11T308-PF2 WXN10 TURNING INSERT 5197929WALTER SNMG190612-MK5 WKK20S TURNING INSERTS NEGATIVE 6145866WALTER NTS-ER-16 1.25ISO WXP20 THREADING INSERTS 5012701
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap