Combination Filter/Regulators and Lubricators (FRL)
Threading diameter (inch) | g 3/8 '' |
---|
Threading diameter (inch) | g 3/8 '' |
---|---|
Min. service pressure | 0.3 bar |
Max. service pressure | 10 bar |
Material | polycarbonate |
Min. temperature | -20 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days