FESTO 185744 SERVICE UNIT LFR-1/8-D-MINI-KD-A


LFR Service Unit Combination

References
festo:LFR-1/8-D-MINI-KD-A
rubix:123A9314
manufacturer :185744
ean:4052568145057
LFR-1/8-D-MINI-KD-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/8 ''
See all Specifications

Product details : FESTO 185744 SERVICE UNIT LFR-1/8-D-MINI-KD-A


Service unit combination LFR-1/8-D-MINI-KD-A consisting of Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, and pressure build-up valve, with Mounting brackets. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1000 g
Threading diameter (inch)1/8 ''
Materialzinc die-cast
Volume flow rate595 l/min
Design size0
Show UNSPSC/ECL@SS
£ 447.67 excl. VAT
/ Each
£ 537.20 incl. VAT
  • Delivery usually within ( 11 ) days