FESTO 192622 FILTER REGULATOR LFR-3/8-D-5M-O-MINI-A


LFR Filter Control Valve

References
festo:LFR-3/8-D-5M-O-MINI-A
rubix:133A2760
manufacturer :192622
ean:4052568152659

Product details : FESTO 192622 FILTER REGULATOR LFR-3/8-D-5M-O-MINI-A


Filter regulator LFR-3/8-D-5M-O-MINI-A With metal bowl guard without pressure gauge, degree of filtration 5 µm. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight490 g
Materialzinc die-cast
Volume flow rate1350 l/min
Filter fineness5 µm
Connection 13/8
Show UNSPSC/ECL@SS
£ 176.42 excl. VAT
/ Each
£ 211.70 incl. VAT
  • Delivery usually within ( 11 ) days