SMC CDUK16-10D-XC34 NON-ROTATING FREE MOUNT CYLINDER
Compact Cylinder
See technical informationSee documentsReferences
SMC:CDUK16-10D-XC34
Rubix:107A3456
Manufacturer :CDUK16-10D-XC34
EAN:3618035783507

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | compact cylinder |
Documents
Product details : SMC CDUK16-10D-XC34 NON-ROTATING FREE MOUNT CYLINDER
The series CU single rod, double acting free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Type | compact cylinder |
Show UNSPSC/ECL@SS
£ 80.46 excl. VAT
/ Each
£ 96.55 incl. VAT
- Delivery usually within ( 8 ) days