References
Aventics:0822083205
Rubix:272A5982
EAN:3661475882880


Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | mini cylinder |
Documents
Product details : AVENTICS 0822083205
The AVENTICS Series MNI (ISO 6432) round cylinders for general machine construction are characterized by its robust and long service life.
Strengths
•Robust and space-saving design
Characterized by extreme durability and a long service life
Characterized by extreme durability and a long service life
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | mini cylinder |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 82.86 excl. VAT
/ Each
£ 99.43 incl. VAT
- Usually arrives within 14 working days